This product requires certification to purchase.

Digital Recording Monitor with Wi-Fi

You last purchased this on
 
RIDGID

SeeSnake® CS12x Digital Recording Monitor with Wi-Fi

  • Fast #
  • Part #R57278
  • Item #7528677
  • Manufacturer Part #57278
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

SeeSnake® CS12x Digital Recording Monitor with Wi-Fi

  • Fast #
  • Part #R57278
  • Item #7528677
  • Manufacturer Part #57278
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Enhanced connectivity- Stream or record inspections to an iOS or Android phone or tablet with the free HQx Live companion app
  • Storage option - capture images and video directly to a USB drive
  • Dual battery power- Two batteries can be installed to deliver maximum runtime at the job site
  • Large 12.1" display- At 12.1" and with a resolution of 1024 x 768 pixels, the upgraded high contrast display is crisp, clear and daylight readable
  • More powerful processor- Delivers quick start-up time and snappy performance
  • Docks to the See Snake MAX™ rM200 reel for easy transport
  • Requires Certification

Recommended Accessories


Specifications

Application:
Commercial, Residential
Battery Size:
18V
Battery Type:
Lithium
Collection:
SeeSnake® CS12x
GSA Approved:
No
Height:
11-9/10 in
Length:
19-9/10 in
Maximum Temperature:
122
Portable:
No
Power Source:
Battery
Smart Home Enabled:
No
Tool Type:
Digital Reporting Monitor
UL Listed:
No
Weight:
13.9 lb
Width:
15-1/2 in
Wireless Communication:
Wi-Fi