18V Digital Reporting Monitor
SeeSnake® CS65XR 18V Digital Reporting Monitor
Frequently Purchased Together
Product Details
Product Details
- The RIDGID® See Snake® CS65XR is a powerful, all-in-one reporting solution for plumbing diagnostics. Built on the time-tested platform of the See Snake CS65x monitor, the CS65XR boasts a crisp, 1024 × 768 XGA high resolution and daylight viewable display for exceptional viewing on the jobsite
- Crisp, 1024 × 768 XGA high resolution and daylight viewable display
- Durable, 128 GB internal SSD provides ample storage for multiple jobs
- Dual USB ports give you the ability to make up to two copies of the job at once
- Water-resistant keyboard and full-featured reporting software allows for fast, efficient onsite reporting
- Runtime: 2.5 to 3.0 hrs
- Resolution: 640 x 480
Specifications
- Application:
- Commercial, Residential
- Battery Size:
- 18V
- Battery Type:
- Lithium-ion
- Collection:
- SeeSnake® CS65XR
- Color Finish Name:
- Black, Red
- GSA Approved:
- No
- Height:
- 9-1/2 in
- Length:
- 16 in
- Material:
- Plastic
- Power Source:
- Battery
- Smart Home Enabled:
- Yes
- Tool Type:
- Digital Reporting Monitor
- UL Listed:
- No
- Weight:
- 9.7 lb
- Width:
- 12-1/2 in
- Wireless Communication:
- Wi-Fi