Stainless Steel Transmitter Standard Flex
SeeSnake FleXmitter® Stainless Steel Transmitter Standard Flex
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Flexible transmitters make locating easy and are compatible with RIDGID® locators.
- 512 Hz
- Meets FCC Class A and EN 55022 Class B requirements.
Specifications
- Application:
- Commercial, Residential
- Collection:
- SeeSnake FleXmitter®
- Material:
- Stainless Steel
- Weight:
- 0.62 lb