This product requires certification to purchase.

Inspection Camera

You last purchased this on
 
RIDGID

SeeSnake® Inspection Camera

  • Fast #
  • Part #R70023
  • Item #10105044
  • Manufacturer Part #70023
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

SeeSnake® Inspection Camera

  • Fast #
  • Part #R70023
  • Item #10105044
  • Manufacturer Part #70023
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Flexibility: High-flex push cable navigates tight turns and small diameter pipes - pass multiple 90° bends in most 1.5" (40 mm) drain lines
  • Enhanced camera functionality: APX camera reels offer TruSense technology with an HDR image sensor for superior in-pipe viewing and on-camera TiltSense inclinometer when used with SeeSnake® CSx monitors
  • Auto-image flip: Rotates camera image without any moving parts when used with SeeSnake® CSx monitors
  • Portability: Lightweight and compact design is one-half the size of popular inspection systems, easily stowed in a truck and carried onto the jobsite
  • Stability: built-in kickstand for improved ergonomics can be used upright, at a 45° angle for improved leverage on four feet to provide clearance for use with CSx Via
  • Durability: Hardened stainless steel camera head & spring assembly is durable and reliable for a long service life
  • Visibility: Camera heads feature long-lasting high-efficiency LEDs that deliver better in-pipe visibility and higher color accuracy
  • Traceability: Integrated 512 Hz sonde allows for easy line tracing and locating
  • Versatility: Works with all SeeSnake® monitors, including CSx via Wi-Fi hub, or the CA-350 inspection camera (CA-350 adapter sold separately)
  • Use with either HQx live app when used with SeeSnake® CSx monitors or RIDGID® view when used with micro CA-350x handheld inspection camera
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
CS6x Versa, CS65xr, CS12x, CSx Via
Cable Length (ft):
65 ft
Collection:
SeeSnake®
Color Finish Name:
Grey
Diameter:
7/8 in
Height:
16-1/5 in
Length:
13-3/10 in
Material:
Plastic
Maximum Temperature:
115
Pipe Capacity:
1-1/4 in - 3 in
Tool Type:
Inspection Camera
Weight:
11.6 lb
Width:
8-4/5 in