100 ft. Video Inspection System
SeeSnake® microReel L100 100 ft. Video Inspection System
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A complete system for video inspection in small or hard-to-reach places, especially those with lateral drain lines. See Snake® micro Reel™ is lightweight and compact - so you can take it up a ladder, down a hole or anywhere the job requires.
- It's half the size of popular inspection systems with all of the durability and performance, including a hardened stainless steel camera head and long-lasting high-intensity lights for exceptional viewing capabilities.
- 100-foot push cable as well as included sonde makes diagnostics easier. Connection cable is compatible with a micro CA-350 monitor.
- Multi-monitor compatibility with existing See Snake monitors, or the micro CA-350 digital inspection camera.
- Durable and reliable construction with hardened stainless steel camera head spring assembly for a long service life. Long-lasting high-intensity lights for exceptional viewing.
- Stiffer push cable than micro DRAIN® to enable line inspections up to 100' (30m).
- L100/L100C - 1 1/2" to 4" (40 - 100 mm) lines with a stiffer push cable allowing you to inspect lines up to 100' (30 m)
- D65S - Small diameter with tight turns, 1 1/4" to 3" (32 - 75 mm) sink drains, pool lines up to 65' (20 m)
Specifications
- Application:
- Commercial, Residential
- Cable Length (ft):
- 100 ft
- Collection:
- SeeSnake® microReel L100
- GSA Approved:
- No
- Height:
- 14-1/5 in
- Length:
- 13-1/4 in
- Material:
- Plastic
- Pipe Capacity:
- 1-1/2 in - 4 in
- Portable:
- Yes
- Power Source:
- Electric
- Smart Home Enabled:
- No
- Tool Type:
- Camera Reel
- UL Listed:
- No
- UPC:
- 095691407986
- Volts:
- 115V
- Weight:
- 11.6 lb
- Width:
- 6-3/5 in