This product requires certification to purchase.

You last purchased this on
 
RIDGID

SeeSnake®

  • Fast #
  • Part #R67307
  • Item #2393724
  • Manufacturer Part #67307
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

SeeSnake®

  • Fast #
  • Part #R67307
  • Item #2393724
  • Manufacturer Part #67307
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 149
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Interconnect cord only
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
SeeSnake® Inspection System
Cable Length (ft):
10 ft
Collection:
SeeSnake®
Color Finish Name:
Polished Satin
Height:
9 in
Length:
10 ft
Material:
Stainless Steel
Power Source:
Electric
Smart Home Enabled:
No
Thickness:
0.0461 in
Width:
20-1/2 in