This product requires certification to purchase.

Reel APX

You last purchased this on
 
RIDGID

SeeSnake® Reel APX

  • Fast #
  • Part #R70808
  • Item #9824082
  • Manufacturer Part #70808
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

SeeSnake® Reel APX

  • Fast #
  • Part #R70808
  • Item #9824082
  • Manufacturer Part #70808
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Enhanced camera: APX camera with TruSense technology offers an HDR image sensor for superior in-pipe viewing & TiltSense inclinometer
  • Visibility: Enhanced high-efficiency LEDs deliver better in pipe visibility and higher color accuracy
  • Auto-image flip: Ensures the bottom of the pipe remains on the bottom of your monitor screen
  • Portability: Lightweight and compact carrying case design
  • Versatility? - multi-monitor compatibility with all existing SeeSnake monitors*. (TruSense APX features only function on CSx-Series Monitors running on the latest software version)
  • Durability: Hardened stainless steel camera head for a long service life
  • Improved Stability: Kickstand offers protected usage with CSX Via and improved stability with multiple configurations
  • Tracing: Integrated 512 Hz sonde allows for easy line tracing and locating
  • Easy navigation: Mid-flex push cable ideal for small diameter (1 1/2 in to 5 in / 40 to 125 mm) and tight-turn radius inspections up to 100' (30 m)
  • Requires Certification

Recommended Accessories


Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
CS6x Versa, CS65xr, CS12x, CSx
Cable Length (ft):
100 ft
Collection:
SeeSnake®
Color Finish Name:
Grey
Diameter:
1 in
Height:
16-1/5 in
Length:
13-3/10 in
Material:
Plastic
Pipe Capacity:
1-1/2 in - 5 in
Tool Type:
Reel
Weight:
12.7 lb
Width:
8-4/5 in