This product requires certification to purchase.

Camera Reel

You last purchased this on
 
RIDGID

SeeSnake® Standard Camera Reel

  • Fast #
  • Part #R63603
  • Item #7849847
  • Manufacturer Part #63603
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

SeeSnake® Standard Camera Reel

  • Fast #
  • Part #R63603
  • Item #7849847
  • Manufacturer Part #63603
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 200' (61 m) of 0.44" (11,1 mm) stiff push cable diameter makes it perfect for long runs, particularly in larger pipes from 2" to 12" (50 to 300 mm) with fewer turns
  • With TruSense, advanced sensors on the self-leveling camera head convey valuable information about the in-pipe environment
  • Tilt Sense, the on-camera inclinometer provides the camera’s degree of tilt and displays it on a See Snake CSx series Wi-Fi enabled monitor
  • High dynamic range (HDR) image sensor expands the camera’s dynamic range, reducing blown-out areas and sections of the pipe that are too dark to see, offering superior clarity and detail
  • Powerful FleXmitter® sonde has a long range and preserves the camera's ability to make turns
  • Rugged, high-intensity LEDs for exceptional viewing and long life
  • Tilt Sense™ inclinometer displays the camera's pitch on CSx series Wi-Fi enabled monitors so you know the pitch of the camera
  • Use with the CSx Via and special design Csx Via Mount to create an all-in-one flexible "bring-your-own-screen" inspection solution
  • Download the free HQx Live app to view and record inspection jobs on your phone or tablet
  • Requires Certification

Recommended Accessories


Specifications

Application:
Commercial, Residential
Cable Length (ft):
200 ft
Collection:
SeeSnake® Standard
Color Finish Name:
Grey, Red
Diameter:
1-37/100 in
GSA Approved:
No
Height:
17 in
Length:
1-34/50 in
Material:
Stainless Steel
Number of Tools Included:
1
Pipe Capacity:
2 in - 12 in
Portable:
Yes
Smart Home Enabled:
No
Tool Type:
Camera Head
UL Listed:
No
Weight:
53 lb
Width:
14 in
Wireless Communication:
Wi-Fi