This product requires certification to purchase.

Service Cord with Plug

You last purchased this on
 
RIDGID

Service Cord with Plug

  • Fast #
  • Part #R46740
  • Item #375000
  • Manufacturer Part #46740
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

Service Cord with Plug

  • Fast #
  • Part #R46740
  • Item #375000
  • Manufacturer Part #46740
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Replacement power cord
  • Requires Certification

Documents


Specifications

Application:
Residential
Brand Model Compatibility:
Model 1215, 300, 300A, 535 and 918-I
Length:
14 ft
Number of Pieces:
1 Piece
Portable:
No
Product Type:
Plug, Power Cord
UL Listed:
No
Volts:
115V
Weight:
3 lb