Set of 6 Insert for B-500 Transportable Pipe Beveller
Set of 6 Insert for B-500 Transportable Pipe Beveller
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Pack of 6 Inserts, 1 Anti-Seize Grease, 2 Screws, Case
- For B-500 Pipe Beveller
Specifications
- Brand Model Compatibility:
- B-500 Transportable Pipe Beveller
- Number of Pieces:
- 6 Piece
- Package Quantity:
- Set of 6
- Product Type:
- Insert
- UL Listed:
- No
- Width:
- 2-3/5 in