Side Hook for Ridgid 300A Pipe and Bolt Threading
Side Hook for Ridgid 300A Pipe and Bolt Threading
Frequently Purchased Together
Product Details
Product Details
- For use with no. 1452 clip-on tool tray - 300/300A power drive machine
Documents
Specifications
- Application:
- Threading
- Brand Model Compatibility:
- Model 300 and 300A
- Portable:
- No
- Product Type:
- Hook
- UL Listed:
- No
- Weight:
- 4 oz