Stainless Steel 1/4 600 Instrument Tubing Bender
Stainless Steel 1/4 600 Instrument Tubing Bender
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Heavy-duty design delivers clean results on the hard 1/4-inch tubing.
- Two-stage design allows for in-place bending from 90 ° to 180 ° without ever crossing the 16-inch handles.
- Roll dies in the bending form reduce force needed.
- Extra long 16" (40 cm) handles increase leverage and roll dies in the bending form reduce force needed.
- Vise clamp built into bending form for extra stability.
- Inch and metric sizes.
Specifications
- Application:
- Commercial, Residential
- Material:
- Stainless Steel
- Tool Type:
- Bender
- Weight:
- 1 lb