Stainless Steel and Steel Cutting Wheel
Stainless Steel and Steel Cutting Wheel
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12 Pallet: 43200-
Pick Up: 0 Available in Hilliard, OH - Available in 6 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Cuts stainless steel tubing
- For use with number 10, 15 & 15SI tubing cutters
Specifications
- Adjustable:
- No
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 4CW55
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Cutting Wheel
- UL Listed:
- No