Steel Cutting Wheel
Steel Cutting Wheel
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6 Pallet: 36000-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Cuts steel tubing
- For use with number 30, 154 & 156 tubing cutters and 122 & 122XL copper prep machine
Specifications
- Adjustable:
- No
- Application:
- Copper Tube, Steel Tubing
- Brand Model Compatibility:
- 122, 122XL
- Number of Pieces:
- 1 Piece
- Product Type:
- Cutting Wheel
- UL Listed:
- No
- Weight:
- 0.25 lb