Steel Heavy Duty Flare Tool
Steel Heavy Duty Flare Tool
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 400-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Recommended for aluminum and soft copper. - Also, flares steel, stainless steel, hard copper and brass.
- This precision tool provides smooth, uniform flares with minimum effort
- Hardened steel flaring cone, eccentrically mounted in needle bearings, produces rolling action for even metal flow. Gives uniform flare walls without galling.
- Special ironing features ensures a smooth flare.
Specifications
- Application:
- Commercial, Residential
- Diameter:
- 1 in
- Fits Pipe Size:
- 3/8 in - 1 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Power Source:
- Manual
- Tool Type:
- Flaring
- Weight:
- 6.25 lb