This product requires certification to purchase.

Stell 377 Flaring Tool

You last purchased this on
 
RIDGID

Stell 377 Flaring Tool

  • Fast #
  • Part #R41162
  • Item #373501
  • Manufacturer Part #41162
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

Stell 377 Flaring Tool

  • Fast #
  • Part #R41162
  • Item #373501
  • Manufacturer Part #41162
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • This precision tool provides smooth, uniform flares with minimum effort.
  • Hardened steel flaring cone, eccentrically mounted in needs bearings, produces rolling action for even metal flow. Gives uniform flare walls without galling.
  • Handle clutch releases when flare is complete to iron and smooth flare.
  • Imperial and metric sizes.
  • Requires Certification

Specifications

Application:
Commercial, Residential
Diameter:
3/4 in
Fits Pipe Size:
3/16 in - 3/4 in
Material:
Steel
Number of Tools Included:
1
Power Source:
Manual
Tool Type:
Flaring
Weight:
3.5 lb