This product requires certification to purchase.

Strap Wrench With 29 in. Strap

You last purchased this on
 
RIDGID

Strap Wrench With 29 in. Strap

  • Fast #
  • Part #R31360
  • Item #7828
  • Manufacturer Part #31360
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

Strap Wrench With 29 in. Strap

  • Fast #
  • Part #R31360
  • Item #7828
  • Manufacturer Part #31360
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 698
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Rated for maximum tightening grip on 5-inch diameter pipe.
  • 29-inch strap can hold pipe up to 7-inches in diameter.
  • Weighs only 2 lbs. for less fatigue in the field.
  • Manufactured using U.S. steel.
  • Requires Certification

Specifications

Capacity:
5 in
Handle Length (in):
18 in
Handle Material:
Metal
Length:
18 in
Material:
Plastic
Material Type:
Nylon
Maximum Capacity:
5 in
Number of Tools Included:
1
Pipe Capacity:
5 in
Tool Type:
Wrench
Weight:
2 lb
WrenchType:
Strap