Strap Wrench With 29 in. Strap
Strap Wrench With 29 in. Strap
Product Details
Product Details
- Rated for maximum tightening grip on 5-inch diameter pipe.
- 29-inch strap can hold pipe up to 7-inches in diameter.
- Weighs only 2 lbs. for less fatigue in the field.
- Manufactured using U.S. steel.
Specifications
- Capacity:
- 5 in
- Handle Length (in):
- 18 in
- Handle Material:
- Metal
- Length:
- 18 in
- Material:
- Plastic
- Material Type:
- Nylon
- Maximum Capacity:
- 5 in
- Number of Tools Included:
- 1
- Pipe Capacity:
- 5 in
- Tool Type:
- Wrench
- Weight:
- 2 lb
- WrenchType:
- Strap