1-5/8 in. Die Strut Shear Head Kit
STRUTSLAYR™ 1-5/8 in. Die Strut Shear Head Kit
Frequently Purchased Together
Product Details
Product Details
- Fab Shop Quality: Burr-free. cuts eliminate the need for extra filing. Burr free with dedicated 1 5/8" x 1 5/8" (41mm x 41mm) or 1 5/8" x 13/16" (41mm x 21mm) dies.
- Increased Efficiency: Clean, consistent cuts in 5 seconds or less
- Safe Operation: Minimal sparking verses grinders and chop saws
- Portable: Easy to move around the job site and mounts to RIDGID TRISTANDs
- Built-in Measuring Guide: Allows accuracy on the job site.
- No grinding or sawing sparks
- Portable
- Easy to move around the job site and mounts to RIDGID TRISTANDs
- Built-in Measuring Guide
- Allows accuracy on the job site
Documents
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 32kN Press Tools
- Collection:
- STRUTSLAYR™
- Cutting Capacity:
- 1-5/8 in x 1-5/8 in
- Height:
- 7-1/2 in
- Jaw Capacity (in):
- 1-5/8 in
- Length:
- 18 in
- Number of Tools Included:
- 3
- Tool Type:
- Shear
- Weight:
- 20 lb