23 in. Pipe Freezing Kit
SuperFreeze® 23 in. Pipe Freezing Kit
Frequently Purchased Together
Product Details
Product Details
- Forms the ice plug in as little as 6 minutes (on ½" copper tube).
- Works on ½ to 1-inch steel pipe and ½ to 2-½ inch copper tube.
- Self-contained unit is easy to transport and operate.
- Includes specially formulated freeze gel to speed freezing.
- Forms ice plug in as little as 5 min
- Specially designed compressor with quick start capabilities and overload protection
Specifications
- AMP:
- 2.4
- Application:
- Commercial, Residential
- Collection:
- SuperFreeze®
- Fits Pipe Size:
- 1/2 in - 2-1/2 in
- Height:
- 14-1/2 in
- Length:
- 22-7/8 in
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1/2 in - 2-1/2 in
- Tool Type:
- Pipe Freezing Kit
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 505 W
- Weight:
- 55 lb
- Width:
- 11 in