1/8 - 2-1/2 in. Yoke Vise
Tristand® 1/8 - 2-1/2 in. Yoke Vise
Product Details
Product Details
- Holds pipe 1/8 to 2-1/2-inches in diameter.
- Constructed out of cast steel
- Bent-leg design increases stability.
- Rugged Tool Tray
Specifications
- Application:
- Commercial, Residential
- Collection:
- Tristand®
- Number of Tools Included:
- 1
- Origin:
- Global
- Pipe Capacity:
- 1/8 in - 2-1/2 in
- Tool Type:
- Yoke Vise
- Weight:
- 48.5 lb