Tube Cutter
Tube Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 960-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Spare cutting wheel included in knob
- Beefy X-CEL™ knob assures a firm grip for easier cutting.
- Change cutter wheels without tools or clips.
- Enclosed feed screw eliminates clogging and jamming.
- Fold-away reamer is stored in the frame for easier tube preparation.
- Full lifetime warranty against material defects and workmanship
Specifications
- Application:
- Commercial, Residential
- Cutting Capacity:
- 1/8 in
- GSA Approved:
- No
- Handle Type:
- Knob
- Height:
- 2-1/4 in
- Material:
- Stainless Steel
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Tool Type:
- Cutter
- Weight:
- 1 lb
- Width:
- 2-3/8 in