Tube Cutter
Tube Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1260-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Includes replacement cutting wheel stored in knob
- Knob provides easier tightening of the feed screw.
- Rollers include grooves for close-to-flare cuts.
- Cutter wheel made from high-grade steel for long-life.
- Model 101-ML is for multilayer tubing only.
- Strong, lightweight slide and wheel housing, and large knurled feed screw knob give easy control of cutting pressure for clean cuts.
- Models 117 and 118 include a self-feeding AUTOFEED® cutter wheel that automatically cuts after tightening the knob only once.
- The Model 118 features a special knob for easier tightening of the feedscrew.
Specifications
- Application:
- Commercial, Residential
- Cutting Capacity:
- 1/4 in - 1-1/8 in
- GSA Approved:
- No
- Handle Type:
- Knob
- Height:
- 2-1/2 in
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Power Source:
- Manual
- Tool Type:
- Cutter
- Weight:
- 0.5 lb
- Width:
- 1 in