This product requires certification to purchase.

14 x 2 in. Pipe Wrench

You last purchased this on
 
RIDGID

Unidoor Plus 14 x 2 in. Pipe Wrench

Brand image
You last purchased this on
 
RIDGID

Unidoor Plus 14 x 2 in. Pipe Wrench

  • Fast #
  • Part #R31120
  • Item #108800
  • Manufacturer Part #31120
5 out of 5 Customer Rating
Pipe Wrench

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Narrow head and offset design for better leverage in tight spaces.
  • Aluminum design weighs only 2 lbs.
  • Accommodates pipe up to 2-inches in diameter.
  • Proudly designed and manufactured in Elyria, Ohio.
  • Requires Certification

Specifications

Application:
Commercial, Residential
Collection:
Unidoor Plus
Color Finish Name:
Oil Rubbed Bronze
Handle Material:
Aluminum
Height:
72 in
Length:
14 in
Material:
Aluminum
Maximum Capacity:
2 in
Number of Tools Included:
1
Pipe Capacity:
2 in
Tool Type:
Pipe Wrench
Weight:
2 lb
Width:
39 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing