Urinals and Shower Drains 4 ft. Auger
Urinals and Shower Drains 4 ft. Auger
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Attached "C" head cuts through hard and soft obstructions.
- Telescoping design provides 4-feet of 3/8-inch kink resistant cable.
- Dual power operation: feed cable manually or a power drill.
- Cleans urinal, shower and floor drains up to 2-inches in diameter.
- Vinyl guard helps protect porcelain bowls.
Recommended Accessories
Specifications
- Application:
- Urinals, Shower Drains
- Autofeed Cable:
- No
- Cable Length (ft):
- 4 ft
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- Diameter:
- 3/8 in
- Power Source:
- Electric, Manual
- Tool Type:
- Auger
- Weight:
- 3 lb