This product requires certification to purchase.

Wear Plate for Ridgid 460-12 Tristand Chain Vise

You last purchased this on
 
RIDGID

Wear Plate for Ridgid 460-12 Tristand Chain Vise

  • Fast #
  • Part #R39748R
  • Item #4416853
  • Manufacturer Part #39748R
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

Wear Plate for Ridgid 460-12 Tristand Chain Vise

  • Fast #
  • Part #R39748R
  • Item #4416853
  • Manufacturer Part #39748R
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Tristand® Model 460-6, Tristand® Model 460-12
Height:
6 in
Length:
10 in
Tool Stand Type:
Chain Vise Stand
Tool Type:
Wear Plate Assembly
Weight:
0.6 lb
Width:
2 in