This product requires certification to purchase.

200000 BTU Natural Gas Burner with Short Tube

You last purchased this on
 
Riello

200000 BTU Natural Gas Burner with Short Tube

  • Fast #
  • Part #RC8552115
  • Item #4536382
  • Manufacturer Part #C8552115
4.8 out of 5 Customer Rating
You last purchased this on
 
Riello

200000 BTU Natural Gas Burner with Short Tube

  • Fast #
  • Part #RC8552115
  • Item #4536382
  • Manufacturer Part #C8552115
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
2.2
Application:
Residential
BTU:
200000
Fuel Type:
Natural Gas
Height:
9-3/16 in
Length:
11-5/8 in
MBH:
200
Power Source:
Gas
Product Type:
Burner
RPM:
3250
Volts:
120V
Width:
10-11/16 in