30 in. Flared Pipe Outlet
30 in. Flared Pipe Outlet
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Flared end section
Specifications
- ASTM:
- ASTM C-478
- Concrete Pipe Type:
- Reinforced Concrete Pipe
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- Length:
- 73-3/4 in
- PipeTubing Size:
- 30 in
- Wall Thickness:
- 3-1/2 in