10 in. Condensing Vent Pipe Extension
10 in. Condensing Vent Pipe Extension
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 140-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Compatible with Rinnai condensing tankless water heaters and condensing boilers (SE, SE+, Q, M, or I-series)
- Material of inner/exhaust - polypropylene (PPs)
- Vent components consist of an outer vent for air intake (5 in.) and an inner vent for the exhaust gases (3 in.)
- Nice professional look to installation
- No cure time, so appliance is ready for immediate use
- Requires only one roof or wall penetration
- As cost-effective as PVC, when considering total time and materials for installation
- Excellent alternative to PVC - no solvents, fewer stress fractures and recyclable
- Vent components can be used in Canada and comply with the requirements of ULC-S636
Documents
Specifications
- Fits Model:
- Ultra Series
- Length:
- 10 in
- Material:
- Aluminum, Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 400
- Product Type:
- Vent Pipe Extension
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov