10000 BTU Natural Gas Fan Convector
10000 BTU Natural Gas Fan Convector
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Input Range 5,500 - 10,000 BTU/hr
- Ideal supplemental heating solution for room additions, basements, and sunrooms (Heating area varies by geographic region and location of install within the home)
- Simple installation - Designed to be professionally installed with ease in nearly any space
- With no vents or ducts, heat loss is minimized, making for a solution that’s 99.9% efficient.
- A host of "always-on" safety features to protect your family: Tilt switch, Flame and power failure protection, and an Oxygen depletion sensor (ODS) that continuously monitors to ensure safe operation.
- Cool-to-the-touch cabinet keeps you and your family safe
- Onboard self-diagnostics ensure your heater is performing optimally and simplifies troubleshooting if maintenance or service is needed.
- Professional installation recommended
- Parts are covered for 3 years
Specifications
- AFUE:
- 99.90 %
- BTU:
- 10000
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- White
- Depth:
- 9-3/5 in
- ETL Listed:
- No
- Fuel Type:
- Natural Gas
- Height:
- 19-2/5 in
- MBH:
- 10
- Max CFM:
- 97.8 cfm
- Power Source:
- Electric, Gas
- Product Type:
- Fan Convector
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, lead compounds and carbon bisulfide which are known to the State of California to cause cancer, birth defects or other reporoductive harm. For more information , visit www.P65Warnings.ca.gov.
- Tonnage:
- 1 Ton
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 19 W
- Weight:
- 22.1 lb
- Width:
- 19-1/5 in