This product requires certification to purchase.

2 x 39 in. Plastic Condensing Vent Pipe Extension Kit (Pack of 4)

You last purchased this on
 
Rinnai

2 x 39 in. Plastic Condensing Vent Pipe Extension Kit (Pack of 4)

  • Fast #
  • Part #R222712NPP
  • Item #7605548
  • Manufacturer Part #222712NPP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rinnai

2 x 39 in. Plastic Condensing Vent Pipe Extension Kit (Pack of 4)

  • Fast #
  • Part #R222712NPP
  • Item #7605548
  • Manufacturer Part #222712NPP
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 35
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Length:
39 in
Material:
Plastic
Product Type:
Vent Pipe Extension
Proposition 65:
WARNING: This product can expose you to chemicals including lead, lead compounds and carbon bisulfide which are known to the State of California to cause cancer, birth defects or other reporoductive harm. For more information , visit www.P65Warnings.ca.gov.