2 x 4 in. 60/100 Polypropylene Condensing Roof Termination Extension Kit for M Series Gas Boilers
2 x 4 in. 60/100 Polypropylene Condensing Roof Termination Extension Kit for M Series Gas Boilers
Product Details
Product Details
- Compatible with Rinnai Condensing Tankless Water Heaters: (RU199i, RU180i, RU160i, RU130i, RUR199i, RUR160i, CU199i, CU160i)
- Material of Inner/Exhaust -Polypropylene (PPs)
- Vent components consist of an outer vent for air intake (4 in) and an inner vent for the exhaust gases (2 in)
- Nice professional look to installation
- No cure time, so appliance is ready for immediate use
- Requires only one roof or wall penetration
- As cost-effective as PVC, when considering total time and materials for installation
- Excellent alternative to PVC – no solvents, fewer stress fractures and recyclable
- Vent components can be used in Canada and comply with the requirements of ULC-S636
Specifications
- Length:
- 19-1/2 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Extension Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, lead compounds and carbon bisulfide which are known to the State of California to cause cancer, birth defects or other reporoductive harm. For more information , visit www.P65Warnings.ca.gov.