This product requires certification to purchase.

21 in. Non-Condensing Horizontal Term

You last purchased this on
 
Rinnai

21 in. Non-Condensing Horizontal Term

Brand image
You last purchased this on
 
Rinnai

21 in. Non-Condensing Horizontal Term

  • Fast #
  • Part #R223187
  • Item #4146336
  • Manufacturer Part #223187
3.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Compatible with Rinnai non-condensing tankless water heaters (HE or HE+ series)
  • Material of inner/exhaust - aluminum
  • Nice professional look to installation
  • Requires only one roof or wall penetration
  • Vent components consist of an outer plastic vent for the air intake (5 in.) and an inner metal vent for the exhaust gases (3 in.)
  • Requires Certification

Documents


Specifications

Length:
21 in
Material:
Aluminum, Plastic
Maximum Temperature:
400
Product Type:
Horizontal Vent Termination
Proposition 65:
WARNING: This product can expose you to chemicals including lead, lead compounds and carbon bisulfide which are known to the State of California to cause cancer, birth defects or other reporoductive harm. For more information , visit www.P65Warnings.ca.gov.


Call for Pricing
Call for Pricing