3 in. 45 Degree Vent Pipe Elbow
3 in. 45 Degree Vent Pipe Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 93-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Compatible with Rinnai Condensing Tankless Water Heaters and Condensing Boilers (SE, SE+, Q, M, or I-Series)
- Material of Inner/Exhaust -Polypropylene (PPs)
- Vent components consist of an outer vent for air intake (5 in) and an inner vent for the exhaust gases (3 in)
- Nice professional look to installation
- No cure time, so appliance is ready for immediate use
- Requires only one roof or wall penetration
- As cost-effective as PVC, when considering total time and materials for installation
- Excellent alternative to PVC – no solvents, fewer stress fractures and recyclable
- Vent components can be used in Canada and comply with the requirements of ULC-S636
Specifications
- Diameter:
- 3 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Vent Part
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Water Heater Type:
- Tankless