This product requires certification to purchase.

38 in. Roof Discharge Term for Cold Climate

Rinnai

38 in. Roof Discharge Term for Cold Climate

  • Fast #
  • Part #R184119
  • Item #2922902
5 out of 5 Customer Rating
Brand image
Rinnai

38 in. Roof Discharge Term for Cold Climate

  • Fast #
  • Part #R184119
  • Item #2922902
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Compatible with Rinnai non-condensing tankless water heaters (HE or HE+ series)
  • Material of inner/exhaust - aluminum
  • Nice professional look to installation
  • Requires only one roof or wall penetration
  • Vent components consist of an outer plastic vent for the air intake (5 in.) and an inner metal vent for the exhaust gases (3 in.)
  • Requires Certification

Documents


Specifications

Length:
61-2/5 in
Material:
Aluminum, Plastic
Maximum Temperature:
400
Product Type:
Roof Discharge Termination
Proposition 65:
WARNING: This product can expose you to chemicals including lead, lead compounds and carbon bisulfide which are known to the State of California to cause cancer, birth defects or other reporoductive harm. For more information , visit www.P65Warnings.ca.gov.