38400 BTU Furnace
38400 BTU Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
-
Green
Specifications
- AMP:
- 0.98
- BTU:
- 38400
- BTU Heat Rating:
- 38400 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 360.6 ft3/min
- Depth:
- 13 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 26-2/5 in
- Length:
- 37 in
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tonnage:
- 3 Ton
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Watts:
- 117 W
- Weight:
- 86 lb
- Width:
- 36-3/5 in