This product requires certification to purchase.

6 in. Plastic C-Vent Wall Terminal Kit

Rinnai

6 in. Plastic C-Vent Wall Terminal Kit

  • Fast #
  • Part #R790094
  • Item #7605475
  • Manufacturer Part #790094
4.1 out of 5 Customer Rating
Brand image
Rinnai

6 in. Plastic C-Vent Wall Terminal Kit

  • Fast #
  • Part #R790094
  • Item #7605475
  • Manufacturer Part #790094
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
6 in
Fitting Sizes:
6 in
Material:
Plastic
Product Type:
Vent Parts
Proposition 65:
WARNING: This product can expose you to chemicals including lead, lead compounds and carbon bisulfide which are known to the State of California to cause cancer, birth defects or other reporoductive harm. For more information , visit www.P65Warnings.ca.gov.