This product requires certification to purchase.

8 in. Roof Flashing

You last purchased this on
 
Rinnai

8 in. Roof Flashing

  • Fast #
  • Part #R50171961
  • Item #3011685
  • Manufacturer Part #50171961
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rinnai

8 in. Roof Flashing

  • Fast #
  • Part #R50171961
  • Item #3011685
  • Manufacturer Part #50171961
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 42
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Height:
6-4/5 in
Length:
8 in
Material:
Aluminum
Proposition 65:
WARNING: This product can expose you to chemicals including lead, lead compounds and carbon bisulfide which are known to the State of California to cause cancer, birth defects or other reporoductive harm. For more information , visit www.P65Warnings.ca.gov.
Vent Type:
Concentric
Width:
19-7/10 in