9-4/5 ft. Cable for Connector
9-4/5 ft. Cable for Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Compatible with Rinnai tankless water heaters: RL94, RL75, C199, RU199, RU180, RU160, RU130
- Used to connect tankless water heater to cascade control board (REU-MSB-M)
- For proper operation, it is not recommended that different water heater models be connected together
Specifications
- Fits Model:
- REU-MSB-M
- Length:
- 10 ft
- Material:
- Plastic
- Product Type:
- Cable
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, lead compounds and carbon bisulfide which are known to the State of California to cause cancer, birth defects or other reporoductive harm. For more information , visit www.P65Warnings.ca.gov.