This product requires certification to purchase.

90 Degree Elbow Vent Pipe Extension Kit for Rinnai EX11C/EX17C/EX22C/EX22CW Space Heaters

You last purchased this on
 
Rinnai

90 Degree Elbow Vent Pipe Extension Kit for Rinnai EX11C/EX17C/EX22C/EX22CW Space Heaters

  • Fast #
  • Part #RFOT158
  • Item #2493606
  • Manufacturer Part #FOT-158
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rinnai

90 Degree Elbow Vent Pipe Extension Kit for Rinnai EX11C/EX17C/EX22C/EX22CW Space Heaters

  • Fast #
  • Part #RFOT158
  • Item #2493606
  • Manufacturer Part #FOT-158
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Brand Model Compatibility:
EX11C, EX17C, EX22C, EX22CW
Depth:
11 in
Height:
7 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, lead compounds and carbon bisulfide which are known to the State of California to cause cancer, birth defects or other reporoductive harm. For more information , visit www.P65Warnings.ca.gov.
Weight:
0.3 lb
Width:
7 in