This product requires certification to purchase.

Commercial Neutralizer Tank with Media

You last purchased this on
 
Rinnai

Commercial Neutralizer Tank with Media

  • Fast #
  • Part #R103000067
  • Item #7032958
  • Manufacturer Part #103000067
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rinnai

Commercial Neutralizer Tank with Media

  • Fast #
  • Part #R103000067
  • Item #7032958
  • Manufacturer Part #103000067
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 45 Gal/hr capacity handles up to 35 tankless water heaters (7,000,000 BTU/hr)
  • Prevents acidic condensate from corroding drains and sewer systems
  • Two 1” NPT inlet/outlet connections with unions for fast and versatile installation
  • Tank and lid made from durable and corrosion resistant Polypropylene
  • Integral bypass feature prevents condensate backflow into appliance
  • Includes 40 lbs of neutralizing media
  • Requires Certification

Documents


Specifications

Product Type:
Condensate Neutralizer
Proposition 65:
WARNING: This product can expose you to chemicals including lead, lead compounds and carbon bisulfide which are known to the State of California to cause cancer, birth defects or other reporoductive harm. For more information , visit www.P65Warnings.ca.gov.