Condensate Neutralizer Kit
Condensate Neutralizer Kit
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Rinnai's condensate neutralizer has a re-useable design with a clear chamber for annual visual inspections. This design also allows for easy removal, cleaning and media replacement
- Mounting brackets included. A condensate neutralizer should be used on all condensing gas appliances, as the condensate from gas combustion has a very low pH which could be harmful to septic and sewage systems
- 1 year warranty
Documents
Specifications
- Length:
- 6 in
- Material:
- Plastic
- Product Type:
- Condensate Neutralizer Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov