This product requires certification to purchase.

Condensate Neutralizer Kit

You last purchased this on
 
Rinnai

Condensate Neutralizer Kit

  • Fast #
  • Part #R804000074
  • Item #4354571
  • Manufacturer Part #804000074
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rinnai

Condensate Neutralizer Kit

  • Fast #
  • Part #R804000074
  • Item #4354571
  • Manufacturer Part #804000074
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 PT: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Rinnai's condensate neutralizer has a re-useable design with a clear chamber for annual visual inspections. This design also allows for easy removal, cleaning and media replacement
  • Mounting brackets included. A condensate neutralizer should be used on all condensing gas appliances, as the condensate from gas combustion has a very low pH which could be harmful to septic and sewage systems
  • 1 year warranty
  • Requires Certification

Documents


Specifications

Length:
6 in
Material:
Plastic
Product Type:
Condensate Neutralizer Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov