CVENT Extension D4 X L39
CVENT Extension D4 X L39
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter:
- 4 in
- Length:
- 39 in
- Material:
- Plastic
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, lead compounds and carbon bisulfide which are known to the State of California to cause cancer, birth defects or other reporoductive harm. For more information , visit www.P65Warnings.ca.gov.
- Vent Duct Shape:
- Round