This product requires certification to purchase.

You last purchased this on
 
Rinnai

Demand Duo™R-Series

  • Fast #
  • Part #RCHS199100RECIN
  • Item #10130852
  • Manufacturer Part #CHS199100RECIN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rinnai

Demand Duo™R-Series

  • Fast #
  • Part #RCHS199100RECIN
  • Item #10130852
  • Manufacturer Part #CHS199100RECIN
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Hybrid Design uses 119 gallon tank and 199,000 BTU tankless unit to provide First Hour Delivery up to 276 gallons @ 100°F ? T
  • Longer warranty – up to 2X longer than traditional tanks
  • Optimized performance delivers abundant hot water even during peak hours
  • Vent into 6" B Vent exhaust connector
  • Tank-tankless design produces no thermal stress on tank, for longer life and reduced risk of downtime or leaks
  • Reduce cost of ownership with low cost component repair vs replace entire traditional system
  • Lighter weight for easier handling
  • DuoSmart™ Digital Controller for temperature precision and recirculation control – no aquastat required
  • Gas Swivel Flex Line rotates 360° allowing 36"-long, 180° radius to connect to gas supply line
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Capacity:
119 gal
Fuel Type:
Natural Gas
Power Source:
Gas
Water Heater Capacity Range:
Greater than 100 gal
Water Heater Type:
Hybrid, Tall