Demand Duo™R-Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Hybrid Design uses 80 gallon tank and 199,000 BTU tankless unit to provide First Hour Delivery up to 249 gallons @ 100°F ? T
- Longer warranty – up to 2X longer than traditional tanks
- Optimized performance delivers abundant hot water even during peak hours
- Vent into 6" B Vent exhaust connector
- Tank-tankless design produces no thermal stress on tank, for longer life and reduced risk of downtime or leaks
- Reduce cost of ownership with low cost component repair vs replace entire traditional system
- Lighter weight for easier handling
- DuoSmart™ Digital Controller for temperature precision and recirculation control – no aquastat required
- Gas Swivel Flex Line rotates 360° allowing 36"-long, 180° radius to connect to gas supply line
Specifications
- CEC Compliant:
- For Sale in CA
- Capacity:
- 80 gal
- Fuel Type:
- Natural Gas
- Power Source:
- Gas
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Hybrid, Tall