80.00 % AFUE - 36500 BTU - Direct Vent - Variable Speed - Furnace
Energy Saver 80.00 % AFUE - 36500 BTU - Direct Vent - Variable Speed - Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Input Range 13,200 - 36,500 BTU/hr
- Capable of heating your whole home or complementing your existing heating system (Heating area varies by geographic region and location of install within the home)
- Save energy – and money with Rinnai’s modulating technology which produces the specific level of heat needed.
- Programmable Thermostat in Celsius or Fahrenheit that consistently detects temperature changes of less than 1 degree
- Control panel locking feature prevents unintended operation – especially by children.
- Cool-to-the-touch cabinet keeps you and your family safe
- Onboard self-diagnostics ensure your furnace is performing optimally and simplifies troubleshooting if maintenance or service is needed.
- Professional installation recommended
- 10-Year Heat Exchanger Warranty, 5 Year Parts, 2 Years Labor
Specifications
- AFUE:
- 80.00 %
- AMP:
- 5
- BTU:
- 36500
- BTU Heat Rating:
- 36500 Btu/h
- Blower Type:
- Variable Speed
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 360.6 ft3/min
- CSA Certified:
- Yes
- Collection:
- Energy Saver
- Communicating:
- Non-Communicating
- Condensing:
- No
- Configuration:
- Direct Vent
- Depth:
- 12-3/5 in
- Energy Star Compliant:
- No
- Fan Speeds:
- Variable
- Fuel Type:
- Propane
- Gas Valve Stages:
- Variable (Modulating)
- Height:
- 26-2/5 in
- Ignition System:
- Direct Electronic Ignition
- Input (MBH):
- 36.5 MBH
- Length:
- 37 in
- MBH:
- 36.5
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- 60 to 80 Deg F
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Watts:
- 117 W
- Weight:
- 88 lb
- Width:
- 36-63/100 in