81.00 % AFUE - 16700 BTU - Direct Vent - Furnace
Energy Saver 81.00 % AFUE - 16700 BTU - Direct Vent - Furnace
Package Quantity Info:
EA: 1 IP: 1 PT: 8-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Input Range 8,200 - 16,700 BTU/hr
- Capable of heating your whole home or complementing your existing heating system (Heating area varies by geographic region and location of install within the home)
- Save energy – and money with Rinnai’s modulating technology which produces the specific level of heat needed.
- Programmable Thermostat in Celsius or Fahrenheit that consistently detects temperature changes of less than 1 degree
- Control panel locking feature prevents unintended operation – especially by children.
- Cool-to-the-touch cabinet keeps you and your family safe
- Onboard self-diagnostics ensure your furnace is performing optimally and simplifies troubleshooting if maintenance or service is needed.
- Professional installation recommended
- 10-Year Heat Exchanger Warranty, 5 Year Parts, 2 Years Labor
Specifications
- AFUE:
- 81.00 %
- AMP:
- 3
- BTU:
- 16700
- BTU Heat Rating:
- 16700 Btu/h
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 141.3 ft3/min
- CSA Certified:
- Yes
- Collection:
- Energy Saver
- Communicating:
- Non-Communicating
- Condensing:
- No
- Configuration:
- Direct Vent
- Depth:
- 10-1/10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- Variable
- Fuel Type:
- Propane
- Height:
- 22-9/10 in
- Ignition System:
- Direct Electronic Ignition
- Input (MBH):
- 16.7 MBH
- MBH:
- 16.7
- Power Source:
- Electric, Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- 60 to 80 Deg F
- Tonnage:
- 1.5 Ton
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Watts:
- 46 W
- Weight:
- 57 lb
- Width:
- 29-9/10 in