Direct Vent 1 Ton Modulating Stage AC and Gas 11000 BTU Furnace
Energy Saver Direct Vent 1 Ton Modulating Stage AC and Gas 11000 BTU Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Input range 5,700 - 11,000 BTU/hr
- Capable of heating your whole home or complementing your existing heating system (heating area varies by geographic region and location of install within the home)
- Save energy - and money with Rinnai’s modulating technology which produces the specific level of heat needed
- Programmable Thermostat in Celsius or Fahrenheit that consistently detects temperature changes of less than 1°
- Control panel locking feature prevents unintended operation - especially by children
- Cool-to-the-touch cabinet keeps you and your family safe
- Onboard self-diagnostics ensure your furnace is performing optimally and simplifies troubleshooting if maintenance or service is needed
- Professional installation recommended
- 10-year heat exchanger warranty, 5 year parts, 2 years labor
Specifications
- AFUE:
- 81.00 %
- AMP:
- 3
- BTU:
- 11000
- BTU Heat Rating:
- 11000 Btu/h
- Blower Type:
- Variable Speed
- CEC Compliant:
- For Sale in CA
- CFM:
- 128.5 ft3/min
- CSA Certified:
- Yes
- Collection:
- Energy Saver
- Communicating:
- Non-Communicating
- Condensing:
- No
- Configuration:
- Direct Vent
- Depth:
- 10-1/10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- Variable
- Fuel Type:
- Propane
- Gas Valve Stages:
- Variable(Modulating)
- Height:
- 27-2/5 in
- Ignition System:
- Direct Electronic Ignition
- Input (MBH):
- 11 MBH
- MBH:
- 11
- Phase:
- Single Phase
- Power Source:
- AC, Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- 60 to 80 Deg F
- Tonnage:
- 1 Ton
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Watts:
- 44 W
- Weight:
- 46 lb
- Width:
- 18-1/10 in