Direct Vent 1.5 Ton Modulating Stage AC and Gas 20700 BTU Furnace
Energy Saver Direct Vent 1.5 Ton Modulating Stage AC and Gas 20700 BTU Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- BTU:
- 20700
- BTU Heat Rating:
- 20700 Btu/h
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 162.7 ft3/min
- Collection:
- Energy Saver
- Configuration:
- Direct Vent
- Depth:
- 10-1/10 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Propane
- Gas Valve Stages:
- Variable(Modulating)
- Height:
- 22-9/10 in
- Ignition System:
- Direct Electronic Ignition
- MBH:
- 20.7
- Phase:
- Single Phase
- Power Source:
- AC, Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- 60 to 80 Deg F
- Tonnage:
- 1.5 Ton
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Width:
- 29-9/10 in